Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
Venta por mayor
Compra a crédito
Sigue en vivo tus pedidos
Precios personalizados
Extremely powerful 2,000W angle grinder with vibration damping and 180˚ rotating handle.
Tool suitable for cutting and roughing materials and stone without the use of water.
Powerful and handy 850 W angle grinder.
Powerful 1100W angle grinderwith constant speed control for medium cutting and grinding
2400 W angle grinder for discs with max. 230 mm diameter
2000-watt angle grinder for disks with max. 180 mm diameter.
Handy 850 Watt angle grinder with small grip circumference. Ideal for thin cuts and fine grinding.
Powerful 1,100 W angle grinder with constant speed control for medium-duty cutting and grinding tasks